Zoro Homepage

Magnetic Bumper Cap for 4-in-1 Adapter

  • Mfr # 40335

  • Zoro # G515958558


product price: $17.79
/ea

Key Features

Color
Gray
Depth (In.)
5.2 in
Material
Polypropylene
Length
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40335
Zoro #
G515958558
UPC #
14717403351
Country of Origin
United States

Dimensions

Depth (In.)
5.2 in
Length
9.3 in

Details

Color
Gray
Material
Polypropylene

Description

Camco's Magnetic Bumper Cap for 4-in-1 Adapter allows you to store your 4-in-1 adapter onto your RV's bumper. The base stays securely in place on your bumper using high-strength neodymium magnets, allowing you to transport your 4-in-1 adapter externally, so it can be stored in your bumper and out of your storage bays. While in storage, the vented cap provides your 4-in-1 adapter with air flow, helping reduce the build-up of moisture and mold. Once off your bumper, the vented cap can be used to position your 4-in-1 adapter at the dump station without having to handle the adapter. The Magnetic Bumper Cap is made of durable polypropylene and is UV-resistant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.