Manufacturing 11231 Gasket Water Heater Stand
- Mfr # 11231
- Zoro # G504061634
product price:Â
$
95.35
/ea
Key Features
Width (In.)
21.13 in
Depth (In.)
21 in
Height (In.)
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11231
- Zoro #
- G504061634
- UPC #
- 671119903003
- Country of Origin
- China
Dimensions
- Width (In.)
- 21.13 in
- Depth (In.)
- 21 in
- Height (In.)
- 1.75 in
Description
Gasket Water Heater Stand
Gas water heater stand kit. Minimal assembly required. 21 in. x 21 in. x 18 in. Galvanized steel. Fits 30-50 gallon water heaters. For use with all residential water heaters.
Features- Gasket Water Heater Stand
- Dimension: 0.1 x 0.1 x 0.1 in.
- Height(in.): 175
- Width: 2110
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.