Shop CAMCO
See all product information
Create Account
Manufacturing 20601 20.5 x 24 in. DW Drain Pan; Black
- Mfr # 20601
- Zoro # G604001677
product price:Â
$
54.99
/ea
Key Features
Width
24.1 in
Height
1 in
Unit Depth (in)
20.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20601
- Zoro #
- G604001677
- UPC #
- 14717206013
- Country of Origin
- China
Dimensions
- Width
- 24.1 in
- Height
- 1 in
- Unit Depth (in)
- 20.6
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Color: Black
- Size: 20.5 x 24 in.
- Weight: 1.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov