Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Suction Cup Utensil Holder for RVs

  • Mfr # 43816

  • Zoro # G015958553


product price: $7.15
/ea

Key Features

Depth (In.)
4.2 in
Color
Gray
Material
Plastic
Length
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43816
Zoro #
G015958553
UPC #
014717438162
Country of Origin
China

Dimensions

Depth (In.)
4.2 in
Length
11.4 in

Details

Color
Gray
Material
Plastic

Description

Keep your kitchen utensils from moving around on your RV's or boat's counter during travel with Camcos Mechanical Suction Cup Utensil Holder. Its specifically designed for compact spaces and is perfect for RVs and boats. The utensil holder suctions tightly with a mechanical suction cup design, securing your kitchen utensils while your RV or boat is in motion. Made of lasting, durable polypropylene. Gray in color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.