Nesting Bowl Set With Lids
- Mfr # 53451
- Zoro # G024011881
product price:Â
$
49.75
/ea
Key Features
Length
10.65 in
Height
4.7 in
Width
10.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53451
- Zoro #
- G024011881
- UPC #
- 014717534512
- Country of Origin
- China
Dimensions
- Length
- 10.65 in
- Height
- 4.7 in
- Width
- 10.6 in
Description
Life is Better at the Campsite 8-piece nesting bowl set is perfect for prepping, storing and serving food. Multi-colored with a fun camping design. Bowls and lids are easy to clean, top rack dishwasher safe and BPA-free. Do not use in the microwave. Includes 4 durable melamine bowls with secure-fitting plastic lids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.