Zoro Homepage

Olympian Gm-3 Gas Match

  • Mfr # 57433

  • Zoro # G315891963


product price: $43.15
/ea

Key Features

Depth
1.25 in
Color
White
Material
Plastic
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57433
Zoro #
G315891963
UPC #
14717574334
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.25 in
Length
4.75 in

Details

Color
White
Material
Plastic

Description

The GM3 GasMatch is a continuous ignition model. Just hold down the button and the lighter will continue to ignite even in windy conditions. The 14-3/4 length keeps you safely away from the fire during ignition. Sold per each.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.