Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olympian Gm-4 Gas Match

  • Mfr # 57453

  • Zoro # G315891970


product price: $8.35
/ea

Key Features

Depth
1 in
Material
Plastic
Color
White
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57453
Zoro #
G315891970
UPC #
14717574532
Country of Origin
China

Dimensions

Depth
1 in
Length
2.5 in

Details

Material
Plastic
Color
White

Description

The Gas Match GM4 features Piezo electric ignition, fully adjustable flame, safety lock, fuel viewing window. It lasts thousands of lights before requiring a refill. Includes a hanger ring. 11in Length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.