Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Mat - 9ft x 12ft, Blue/White/Blue Zig-Zag Diamond

  • Mfr # 42866

  • Zoro # G815559554


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Depth (In.)
14 in
Color
Blue
Material
Polypropylene
Length
37.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42866
Zoro #
G815559554
UPC #
014717428668
Country of Origin
China

Dimensions

Depth (In.)
14 in
Length
37.13 in

Details

Color
Blue
Material
Polypropylene

Description

The Camco Zig Zag Diamond Blue Outdoor Mat is perfect for putting by your RV, campsite or patio. It features a double-sided reversible pattern made from resilient material that is mold and mildew-resistant. Simple to clean and lightweight to carry, the outdoor mat requires little maintenance and folds easily for storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.