
Outdoor Mat - 9ft x 12ft, Dark Blue/Light Blue/White Striped
Mfr # 42865
Zoro # G915559591
product price: $98.85
/ea
Free Shipping & Returns
Key Features
Color
Blue
Depth (In.)
14 in
Length
37.13 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42865
Zoro #
G915559591
UPC #
14717428651
Country of Origin
China
Dimensions
Depth (In.)
14 in
Length
37.13 in
Details
Color
Blue
Material
Polypropylene
Description
The Camco Stripe Outdoor Mat in dark and light blue is perfect for putting by your RV, campsite or patio. It features a double-sided reversible pattern made from resilient material that is mold and mildew-resistant. Simple to clean and lightweight to carry, the outdoor mat requires little maintenance and folds easily for storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.