Zoro Homepage

Paper Towel Holder - Black

  • Mfr # 57115

  • Zoro # G115798660


product price: $15.39
/ea

Key Features

Dispenser Material
Plastic
Length
14.25 in
Depth
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57115
Zoro #
G115798660
UPC #
14717571159
Country of Origin
Viet Nam

Dimensions

Length
14.25 in
Depth
7.6 in

Details

Dispenser Material
Plastic

Description

Camco's Paper Towel Holder helps keep your paper towels clean and conveniently located in your RV or home. The mountable design frees up counter space and is ideal for compact areas. It easily mounts to your cabinet door, wall or under the cabinet. The paper towel holder can slide off the mounting bracket to stand alone or carry as needed. Product features a side knob, allowing you to adjust the tension on the paper towels to keep the roll in place while you tear. The holder measures 13-3/8 L x 7-1/32 W and is made of durable plastic. This product includes a paper towel holder base, friction plate, dowel, mount and mounting hardware. Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.