
Plug Adapter, Outlet Tap, 5-15R, L5-30P, Yellow
Mfr # 55433
Zoro # G7695728
product price: $25.05
/eaKey Features
Type
Outlet Tap
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55433
Zoro #
G7695728
UPC #
14717554336
Country of Origin
China
Details
Item
Plug Adapter
Type
Outlet Tap
Number of Outlets
2
Receptacle Configuration
5-15R
Plug Configuration
L5-30P
Color
Yellow
Description
Maximize your generator outlets with Camco Generator Adapters. Camco's Generator Adapter allows you to easily and safely split one 30 AMP receptacle into two 15 AMP receptacles. For connecting a generator with a locking receptacle.
- • 30 Male plug split to (2) 15 female plugs
- • For three prong generators
- • Heavy-duty construction
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.