
Plug Adapter, Outlet Tap, TT-30R, 5-15P, Yellow
Mfr # 55233
Zoro # G7693871
product price: $11.69
/eaKey Features
Type
Outlet Tap
Number of Outlets
1
Receptacle Configuration
TT-30R
Plug Configuration
5-15P
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55233
Zoro #
G7693871
UPC #
14717552332
Country of Origin
China
Details
Item
Plug Adapter
Type
Outlet Tap
Number of Outlets
1
Receptacle Configuration
TT-30R
Plug Configuration
5-15P
Color
Yellow
Standards
ETL Approved
Description
Power Grip Electrical Adapters with contoured shape for easy removal from outlet.
- • 30A Male to 15A Female
- • Contoured shape
- • Durable
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.