Plug Adapter, Outlet Tap, TT-30R, L14-30P, 12 in, Black/Yellow

  • Mfr # 55382

  • Zoro # G7695594


product price: $35.29
/ea

Key Features

Type
Outlet Tap
Number of Outlets
1
Receptacle Configuration
TT-30R
Plug Configuration
L14-30P
Cord Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55382
Zoro #
G7695594
UPC #
014717553827
Country of Origin
China

Dimensions

Cord Length
12 in

Details

Item
Plug Adapter
Type
Outlet Tap
Number of Outlets
1
Receptacle Configuration
TT-30R
Plug Configuration
L14-30P
Color
Black/Yellow
Standards
CSA Listed

Description

Dogbones 12 inch 4 prong adapters for connecting a generator with a L5-30 or L14-30 locking plug receptacle to a recreational vehicle that uses a standard RV cord set TT-30 to connect to 120V AC shore power.


  • • Patented PowerGrip handle makes unplugging easier
  • • For an RV that uses a standard RV cord set
  • • 30M/30F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.