Zoro Homepage

Pontoon Boat Cover Support

  • Mfr # 41971

  • Zoro # G703046487


product price: $132.99
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
41971
Zoro #
G703046487
UPC #
014717419710
Country of Origin
China

Description

The brings an easy-to-use telescoping support system that keeps your pontoon boat cover from sagging and allowing water to pool. When rain don't pool and go stagnant in your boat cover, that helps to extend the life of the material. The Camco sports a self-standing design with support plates on the tops and bottoms. The bottom support plates have foam pads to protect the boat and prevent shifting. Adjusts height easily from 30"–50" in 2.5" increments, and contains two 33' straps with durable hooks. Fits most pontoon boats with up to a 33' deck length. Installs easily and stores compactly when not in use.

Features:

  • Telescoping support system to prevent your pontoon boat cover from sagging and taking on water
  • Helps to extend the life of boat-cover material
  • Self-standing design
  • Support plates on tops and bottoms
  • Pads on bottom plates to protect boat and prevent shifting
  • Adjusts easily from 30"–50"H in 2.5" increments
  • Two 33' straps with durable hooks
  • Installs easily
  • Stores in minimal space when not in use