Zoro Homepage

Pop-A-Drawer RV Under Cabinet Drawer - Charcoal

  • Mfr # 43450

  • Zoro # G615958526


product price: $28.15
/ea

Key Features

Color
Gray
Length
13.75 in
Depth (In.)
10.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43450
Zoro #
G615958526
UPC #
14717434508
Country of Origin
Viet Nam

Dimensions

Length
13.75 in
Depth (In.)
10.5 in

Details

Color
Gray
Material
Plastic

Description

Camco's Pop-A-Drawer saves shelf space and provides additional storage solutions for your RV. It is perfect for RV kitchens, pantries, closets, bedrooms and bathrooms for mounting under cabinets, shelves and tables. Product includes 1 drawer, 2 mounting brackets and hardware. The mounting brackets are designed with two tracks, allowing you to mount the drawer flush or offset to clear overhanging counter top trim. The drawer has built-in locking tabs to prevent opening while traveling. Features a pull handle for easy opening and closing - simply lift up and out to release the drawer from the locked position. Measures 13.5-inches x 10.25-inches x 4.5-inches when installed in the upper track and 13.5-inches x 10.25-inches x 5.75-inches when installed in the lower track. Constructed of a durable polymer. Color: Charcoal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.