Portable Campfire Ring
Mfr # 51091
Zoro # G415798681
product price: $47.59
/eaKey Features
Length
16 in
Depth
9.25 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51091
Zoro #
G415798681
UPC #
14717510912
Country of Origin
China
Dimensions
Length
16 in
Depth
9.25 in
Details
Material
Steel
Color
Black
Description
Safely contain your campfire with Camco's Portable Campfire Ring. The large, 27 wide, 8.625 height steel ring will accommodate your natural wood-burning fire. Unfolds and assembles easily with no tools required. Tree cut-outs create a captivating ambiance. Includes a storage bag for easy transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.