Zoro Homepage

Power Defender Voltage Protector / Monitor - 50 Amp

  • Mfr # 55306

  • Zoro # G015810745


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
9 in
Material
Plastic
Color
Yellow
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55306
Zoro #
G015810745
UPC #
014717553063
Country of Origin
China

Dimensions

Depth (In.)
9 in
Length
20 in

Details

Material
Plastic
Color
Yellow

Description

Nowadays, RVs have all kinds of sophisticated electronics onboard. Microwaves, televisions, refrigerators, cell phones and computers all run off of your RVs power source, and all are at risk of high or low voltage and a power surge or spike. Repairing and replacing RV appliances and accessories can be costly, especially if they all become affected at once. Protect your RV and appliances from high or low voltage levels and surges with Camcos PowerGrip Voltage Protector and Circuit Analyzer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.