Power Grip 18in Dogbone Adapter - 50 Amp Male/30 Amp Female

  • Mfr # 55173

  • Zoro # G216310242


product price:  $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55173
Zoro #
G216310242
UPC #
14717551731
Country of Origin
Unknown

Description

Power Grip 18'' Dogbone Adapter - 50 Amp Male/30 Amp FemaleThe PowerGrip Heavy-Duty RV Dogbone Electrical Adapter with PowerGrip Handles 50-Amp Male to 30-Amp Female, 18-Inch is designed to allow you to hook up to your campground's power pedestal, adapting the connection to fit your 30-amp RV. Extremely flexible in design, the cord is coated with a heavy-duty flame retardant, heat-resistant PVC sheath that serves as protection from the outdoor elements, wear and tear. Hassle-free PowerGrip handles help assist in gripping, plugging, and unplugging without straining or damaging the adapter. It features heavy-duty 50-amp male NEMA 14-50P and 30-amp female NEMA TT-30R ends. Rated for 125 volts/3750 watts and constructed with 100% copper, 10/3-guage wires for superior conductivity. This product is certified for use in Canada.Features:Converts Electrical Connection Type: Designed to allow you to hook up to your campground's power pedestal, adapting the electrical connection to fit your 30-amp RV.High Conductivity: Heavy-duty 50-amp male NEMA 14-50P and 30-amp female NEMA TT-30R electrical heads. Rated for 125 volts/3750 watts. Constructed with 100% copper, 10/3-gauge wires for superior conductivity. The dogbone adapter cord is extremely flexible. Coated with a heavy-duty flame retardant, heat-resistant PVC sheath that serves as protection from wear and tear, as well as outdoor elements. The patented PowerGrip handle eliminates frustration by assisting users in safely and conveniently gripping, plugging, and unplugging the male and female ends without straining or damaging the adapter.Comparable to PowerGrip items 55177 and 55173Optimize your RV's electrical capabilities with Camco's Power Grip 18'' 50 Amp to 30 Amp Adapter- designed to smoothly connect your 30-amp RV to a 50-amp campground electrical outlet. Crafted with durability and flexibility in mind, this camper accessory boasts a weather-resistant, heat-resistant, flame-retardant PVC exterior, ensuring protection against the elements and frequent use. Power Grip handles provide a firm, comfortable hold that minimizes strain and damage while plugging and unplugging. Certified for use in Canada, this RV essential offers dependable power connectivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.