Power Grip Dogbone 15 Amp Male / 30 Amp Female Adapter - 12in

  • Mfr # 55165

  • Zoro # G316310241


product price:  $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55165
Zoro #
G316310241
UPC #
14717551656
Country of Origin
Unknown

Description

Power Grip Dogbone 15 Amp Male/30 Amp Female Adapter - 12''The Camco Heavy-Duty RV Dogbone Electrical Adapter with PowerGrip Handle 15-Amp Male to 30-Amp Female, 12-Inch, 10/3-Gauge Wires is designed to allow you to hook up to your campground's power pedestal or a standard 15-amp outlet at home, adapting the connection to fit your 30-amp RV. Extremely flexible in design, the cord is coated with a heavy-duty flame retardant, heat-resistant PVC sheath that serves as protection from the outdoor elements, wear and tear. A hassle-free PowerGrip handle helps in gripping, plugging, and unplugging without straining or damaging the adapter. It features a 15-amp male NEMA 5-15P and a 30-amp female NEMA TT-30R end. Rated for 125 volts/1875 watts and constructed with 100% copper, 10/3-gauge wires for superior conductivity. This product is internationally certified for use in both the United States and Canada.Features:Converts Electrical Connection Type: Designed to allow you to hook up to your campground's power pedestal or a standard 15-amp outlet at home, adapting the connection to fit your 30-amp RV.High Conductivity: Heavy-duty 30-amp male NEMA 5-15P and 30-amp female NEMA TT-30R electrical heads. Rated for 125 volts/1875 watts. Constructed with 100% copper, 10/3-gauge wires for superior conductivity.Flexible, Safe and Durable Construction: Dogbone adapter cord is extremely flexible and is coated with a heavy-duty flame-retardant, heat-resistant PVC sheath that serves as protection from wear and tear, as well as outdoor elements. Flexible, Safe and Durable Construction: Dogbone adapter cord is extremely flexible and is coated with a heavy-duty flame-retardant, heat-resistant PVC sheath that serves as protection from wear and tear, as well as outdoor elements. Optimize your RV's electrical capabilities with Camco's Power Grip 12'' 15 Amp to 30 Amp RV Adapter- designed to smoothly connect your 30-amp RV to a 15-amp campground electrical outlet. Crafted with durability and flexibility in mind, this camper accessory boasts a weather-resistant, heat-resistant, flame-retardant PVC exterior, ensuring protection against the elements and frequent use. Power Grip handles provide a firm, comfortable hold that minimizes strain and damage while plugging and unplugging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.