Zoro Homepage

Power Grip Electrical Accessory Bag with Adapter Storage

  • Mfr # 55014

  • Zoro # G715810717


product price: $67.99
/ea

Key Features

Depth (In.)
13.5 in
Length
26 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55014
Zoro #
G715810717
UPC #
14717550147
Country of Origin
China

Dimensions

Depth (In.)
13.5 in
Length
26 in

Details

Color
Black
Material
Nylon

Description

High quality duffel bag stores Power Grip extension cords and accessories. The large main compartment is big enough for a 50-foot extension cord, and the bottom compartment has separate, padded areas to protect accessories. The easy to carry duffel has two handles on the top, or a long, removable shoulder strap that attaches end to end. Duffel is made of heavy duty material and stitching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.