Power Grip RV Adapter - 15Amp Male/30Amp Female

  • Mfr # 55223

  • Zoro # G016311777


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55223
Zoro #
G016311777
UPC #
14717552233
Country of Origin
Unknown

Description

Power Grip RV Adapter - 15 Amp Male/30 Amp FemaleThe PowerGrip Adapter allows you to connect to a standard residential outlet and adapts the connection to fit your 30-amp RV. A contoured design with non-slip grooves helps assist in gripping, plugging, and unplugging the adapter from the outlet. It features a 15-amp male NEMA 5-15P and 30-amp female NEMA TT-30R connection. Rated for 125 Volts/1875 Watts. This product is listed with ETL.Features:Adapter Connection: Designed to connect to a standard residential outlet and adapts the connection to fit your 30 Amp RVContoured Design: Allows for easy removal from the outletNEMA Configuration: 5-15P/TT-30R Rating: 125V/1875WCompatible with PowerGrip Item #55224Experience effortless RV power connections with Camco's Power Grip Adapter. This 15A to 30A adapter makes powering your 30-amp camper from a standard residential outlet easier than ever. What makes this RV accessory stand out is its innovative design. A contoured shape with non-slip grooves ensures a secure grip for easy plugging and unplugging. Using it is simple-just connect your RV's 30A power cord to the adapter's female end, then plug the male end into the outlet. Say goodbye to frustrating power hookups and embrace hassle-free connections wherever your adventures take you. Don't wait-upgrade your RV setup with the Camco RV Power Grip Adapter today and enjoy uncomplicated power connections! Effortless RV Power Converter: Camco's Power Grip 15-to-30A RV Plug Adapter delivers reliable power for your RV. Easy connect your 30-amp RV to a standard 15-amp residential outlet with this dependable & user-friendly electrical RV converter. Effortless RV Power Converter: Camco's Power Grip 15-to-30A RV Plug Adapter delivers reliable power for your RV. Easy connect your 30-amp RV to a standard 15-amp residential outlet with this dependable & user-friendly electrical RV converter. Premium Design & Engineering: This sleek, dependable RV camping must-have is built with 14/3-gauge wires and a contoured design for effortless plugging and unplugging. Upgrade your camping setup & enjoy stress-free RV power connections every time! Compact & Space-Saving: Ideal for travel, this adapter is designed to fit seamlessly into your camp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.