PowerGrip - Dogbone ADAPTER, 18", 30AMP MALE/50AMP FEMALE 125V/3750W

  • Mfr # 55183

  • Zoro # G116311783


product price:  $38.95
/ea

Key Features

Type
Dogbone
Plug Configuration
TT-30P
Standards
CSA certified
Color
Black/Yellow
Cord Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55183
Zoro #
G116311783
UPC #
14717551830
Country of Origin
Unknown

Dimensions

Cord Length
18 in

Details

Type
Dogbone
Plug Configuration
TT-30P
Item
Plug Adaptor
Standards
CSA certified
Color
Black/Yellow
Receptacle Configuration
14-50R
Number of Outlets
1

Description

Camco RV 18 in. PowerGrip Dogbone Electrical Adapter with easy grip handle is designed for greater convenience and ease of use. It has 30 AMP male to 50 AMP female ends. 125V/3750 watt.
  • • 180 degree turn from male end to female end reduces stress
  • • Handles are molded and made of heavy-duty polyvinyl plastic
  • • Flexible, safe and durable construction
  • • Handles make unplugging easier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.