Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Ceramic RV Toilet, White

  • Mfr # 41710

  • Zoro # G221735856


product price: $281.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41710
Zoro #
G221735856
UPC #
014717417105
Country of Origin
Viet Nam

Description

Camco's Premium Ceramic RV Toilet provides a stylish and comfortable RV toilet upgrade. Its full-size ergonomic design offers superior room and performance. This premium toilet is ideal for full-time RVers or those who want the simple comforts of home. It has an 18" chair-height seating, a full-size ceramic bowl, and a premium wood seat that are anything but standard! The gravity flush system offers a strong flush. Easy to use, the hygienic foot pedal conveniently features a two-step flush - press halfway to add water to the bowl and then all the way to flush. The soft-close seat and lid are non-slamming for quiet use. This toilet is constructed of durable ABS resin with a ceramic bowl. Ceramic is easier to clean than competitor plastic bowls and provides a solid feel. Product measures 18-1/2" (L) x 14-3/4" (W) x 19-1/2" (H) and weighs 32 lb. It has a maximum weight rating of 250 lb. Includes the toilet assembly, floor seal, and mounting hardware. Standard two-bolt installation. White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.