
Premium Drinking Water Hose - " ID - Anti-Kink - 50'
Mfr # 22853
Zoro # G6845387
product price: $45.15
/eaKey Features
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Features
Premium Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22853
Zoro #
G6845387
UPC #
014717228534
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Details
Item
Drinking Water Hose
Kink Resistant
Yes
Features
Premium Grade
Description
Premium Drinking Water Hoses Heavy Duty reinforced 5/8" ID drinking water hoses are 20% thicker than our standard hoses. Rated for 300 PSI and NSF listed. BPA free. Anti-kink design features machined fittings and strain-relief ends for added durability. Drinking water safe.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.