Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Replacement Cartridge For Evo Water Filter

  • Mfr # 40624

  • Zoro # G115891965


product price: $27.79
/ea

Key Features

Material
Plastic
Overall Depth
2.8 in
Color
White
Length
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40624
Zoro #
G115891965
UPC #
14717406246
Country of Origin
United States

Dimensions

Overall Depth
2.8 in
Length
10.3 in

Details

Material
Plastic
Color
White

Description

Camco's EVO Premium RV Water Filter Replacement Cartridge is designed to work in Camco 40631 EVO RV water filter. It reduces bad taste, odors, sediment, bacteria, chlorine and much more. It includes one replaceable premium spun polypropylene filter cartridge. Filtration begins with water traveling through the porous shell with openings no greater than 5 microns in diameter. Filtered water passes through a bed of KDF and GAC granulated active carbon for further filtration and bacteria control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.