Zoro Homepage

Recyclable Drain Pan, Plastic, For: Electric Water Heaters Black

  • Mfr # 11400

  • Zoro # G121914337


product price: $16.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11400
Zoro #
G121914337
UPC #
14717114004
Country of Origin
United States

Description

DRAIN PAN PLASTIC 26IN Specifications: Dimensions: 26 in ID x 2-1/2 in D Includes: 1 in and 1-1/2 in Drain Fitting Material: Plastic Suitable for: Electric Water Heaters For electric water heaters only. Heavy-duty polypropylene. Dual size 1 to 1-1/2 in PVC drain fitting with gaskets included. Sides are 2-1/2 in deep. Pre-cut side opening for drain fitting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.