Zoro Homepage

Replacement Locking Ring For Locking 50A Power Grip Adapters

  • Mfr # 55577

  • Zoro # G515810757


product price: $20.69
/ea

Key Features

Depth (In.)
3.7 in
Material
Plastic
Color
Black
Length
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55577
Zoro #
G515810757
UPC #
014717555777
Country of Origin
China

Dimensions

Depth (In.)
3.7 in
Length
3.7 in

Details

Material
Plastic
Color
Black

Description

Camco's 55577 Replacement Locking Ring is designed for use with locking 50A power grip adapters. Check manufacturer recommendations to ensure proper fit. Quick and easy installation. Plastic construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.