
Retro RV Level, 2PK
Mfr # 25520
Zoro # G715811042
product price: $8.39
/pk 2, $4.20/eaKey Features
Depth (In.)
4.62 in
Color
White
Length
5.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25520
Zoro #
G715811042
UPC #
014717255202
Country of Origin
China
Dimensions
Depth (In.)
4.62 in
Length
5.5 in
Details
Color
White
Material
Plastic
Description
Camco's Retro RV Level is a fun-shaped, functional tool that helps show when your RV is level. Leveling your RV allows your doors and appliances to function properly. The level provides front-to-back or side-to-side leveling and can either be screw-mounted or mounted with the provided double-sided foam tape. Includes 2 levels, so you can mount one on the back and one on the side of your RV.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.