Zoro Homepage

Reversible Awning Leisure Mat - 9ftx 12ft , Green

  • Mfr # 42820

  • Zoro # G215559543


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Depth (In.)
17 in
Color
Green
Length
18 in
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42820
Zoro #
G215559543
UPC #
14717428200
Country of Origin
Thailand

Dimensions

Depth (In.)
17 in
Length
18 in

Details

Color
Green
Material
Fabric

Description

Camco Green RV Awning Leisure Mat is a 9' x 12' mat cleans easily with soap and water. Made of durable, mildew resistant materials, with rust resistant grommets and ground stakes included. Reversible woven design allows snow and rain to drain through mat. Help keep dirt from being tracked into RV. Also useful for picnics and beach outings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.