
Rhino Drop-Ins Rv Holding Tank Treatment, 10PK
Mfr # 41519
Zoro # G315811121
product price: $17.25
/pk 10, $1.73/eaKey Features
Depth (In.)
5 in
Material
Plastic
Length
8 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41519
Zoro #
G315811121
UPC #
14717415194
Country of Origin
United States
Dimensions
Depth (In.)
5 in
Length
8 in
Details
Material
Plastic
Color
White
Description
Treatment features a Bacteria/ Enzyme formula to digest waste and break down tissue for easy biodegradation. Natural formulation digests waste, tissue, fats and proteins. Activates only in the presence of material requiring digestion. Advanced formula is stable, with a long shelf life and is not temperature sensitive. Also contains a buffering agent to prevent acid formation and septic odors. This product harnesses the natural process by which nature digests waste. Environmentally friendly and biodegradable. Fresh pine scent. 2 ounces treats 40 gallons.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.