Rhino RV Combo Kit, w/20' RhinoFLEX Hose
- Mfr # 43075
- Zoro # G724011754
product price:Â
$
99.99
/ea
Key Features
Length
20 ft
Height
11.2 in
Width
12.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43075
- Zoro #
- G724011754
- UPC #
- 014717430753
- Country of Origin
- United States
Dimensions
- Length
- 20 ft
- Height
- 11.2 in
- Width
- 12.9 in
Description
The ultimate in RV sewer hose management. A no hassle solution with everything you need for reliable sanitation on the road. This 11-piece kit includes a rugged 20' RhinoFLEX sewer hose, built to withstand tough conditions. Comes with nesting hose supports, Camco durable sewer caps, a clear 90 degree hose elbow for RVs, and a 4-in-1 adapter, all neatly stored in a dual-function storage box. The portable storage box doubles as the starting and ending supports for the RV septic hose system, keeping sanitation essentials secure and easily accessible. The box features a snap-closure lid and integrated carrying handles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.