Zoro Homepage

Rhino Tote Tank Replacement Handle Kit

  • Mfr # 39020

  • Zoro # G215958551


product price: $16.79
/ea

Key Features

Color
Orange
Length
4.8 in
Depth (In.)
19.2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39020
Zoro #
G215958551
UPC #
014717390200
Country of Origin
United States

Dimensions

Length
4.8 in
Depth (In.)
19.2 in

Details

Color
Orange
Material
Plastic

Description

Camcos Rhino Replacement Tote Tank Handle is a replacement part for damaged portable holding tank handles. It is compatible with 15-gallon, 21-gallon, 28-gallon, and 36-gallon Rhino tote tank models Camco #: 39000, 39002, 39004, 39005, 39006, and 39007. Includes 1 tote tank handle, 4 screws, and 1 hex wrench. This durable polymer handle is an original equipment OE replacement part.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.