Zoro Homepage

Rhino Tote Tank Sewer Hose Support Kit

  • Mfr # 39015

  • Zoro # G215958544


product price: $33.19
/ea

Key Features

Depth (In.)
10 in
Color
Gray
Length
33 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39015
Zoro #
G215958544
UPC #
14717390156
Country of Origin
United States

Dimensions

Depth (In.)
10 in
Length
33 in

Details

Color
Gray
Material
Plastic

Description

The Rhino Tote Tank Sewer Hose Support Kit supports up to 3-feet of RV sewer hose from the RV dump valve to your tote tank. It lifts and guides your sewer hose to help waste move downhill. With the stakes locked in place, the support cradle can be elevated up to 15-3/4-inches off of the ground. The kit includes 1 29-13/16-inch cradle with 4 adjustable stakes. The cradle is constructed of a durable polymer, and the stakes are made of stainless steel with polymer handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.