Rhino X RV 20' Sewer Hose Kit - Pre-Attached 360-Degree Swivel Fittings

  • Mfr # 39390

  • Zoro # G414543879


product price:  $54.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39390
Zoro #
G414543879
UPC #
14717393904
Country of Origin
Unknown

Description

Rhino X RV 20' Sewer Hose Kit - Pre-Attached 360-Degree Swivel Fittings Camco's Rhino X is an all-inclusive, maximum compression RV sewer hose kit that provides the ultimate compact storage. The Rhino X compresses more than any other RV sewer hose to open valuable storage space. This 20-foot kit provides the equipment users need for a quick, reliable sewer hook-up. It includes 2 10-foot heavy-duty 23mil polymer sewer hoses with pre-attached swivel fittings—1 end with bayonet and lug, 1 end with bayonet and transparent elbow, and a 4-in-1 adapter; and 4 storage caps. The sewer hose is designed to hold its shape and stay in place during use. The included 4-in-1 adapter is compatible with a 3-inch slip or 3-inch, 3-1⁄2-inch, and 4-inch NPT threaded sewer connection. The transparent elbow allows you to see when your tank is empty. Fittings swivel 360 degrees for a simple connection. Once the 4-in-1 adapter is removed, the sewer hose fits in 4-inch square bumpers. The hose and fittings compress to approximately 31 inches.Features: Compresses more than any other RV sewer hose to open up valuable storage space This 20-foot RV sewer hose kit provides the equipment needed for a quick, reliable sewer hook-up The sewer hose is designed to hold its shape and stay in place during use Once the 4-in-1 adapter is removed, the sewer hose fits in 4-inch square RV bumpers; The hose and fittings compress to approximately 31-inches Kit Includes: 2 10-foot heavy-duty 23mil polymer sewer hoses with pre-attached swivel fittings 1 End with bayonet and lug 1 end with bayonet, transparent elbow, and 4-in-1 adapter 4 storage caps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.