
RhinoFLEX Elbow and 4-in-1 Adapter with Swivel Bayonet Fitting
Mfr # 39736
Zoro # G915958578
product price: $18.19
/eaKey Features
Depth (In.)
6.75 in
Length
8 in
Material
Plastic
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39736
Zoro #
G915958578
UPC #
14717397360
Country of Origin
United States
Dimensions
Depth (In.)
6.75 in
Length
8 in
Details
Material
Plastic
Color
Orange
Description
RV sewer elbow adapter fits securely into four sizes of dump station inlets. Clear elbow fitting rotates 360 Degrees . Works with any lug fitting. Bayonet-style elbow detaches from 4-in-1 adapter to fit into RV bumper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.