Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV Cabinet-Mount Trash Can

  • Mfr # 43962

  • Zoro # G215958537


product price: $24.65
/ea

Key Features

Material
Plastic
Depth (In.)
8.6 in
Color
White
Length
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43962
Zoro #
G215958537
UPC #
14717439626
Country of Origin
United States

Dimensions

Depth (In.)
8.6 in
Length
13.6 in

Details

Material
Plastic
Color
White

Description

Camcos RV Cabinet Mount Trash Can is perfect for tight spaces in an RV. The trash can features a swing-top lid and measures 13 tall x 8.5 wide x 5 deep. It mounts inside your cabinet to help save space and stay in place while traveling. Easy to install, it can be screwed directly to your cabinet or wall or be mounted with a durable, double-sided adhesive. Installation hardware and double-sided adhesive are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.