
RV Cover Gutter Spout Guard, 4PK
Mfr # 42261
Zoro # G915811101
product price: $26.15
/pk 4, $6.54/eaKey Features
Depth (In.)
7 in
Length
11 in
Color
Orange
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42261
Zoro #
G915811101
UPC #
014717422611
Country of Origin
United States
Dimensions
Depth (In.)
7 in
Length
11 in
Details
Color
Orange
Material
Plastic
Description
Camco's RV Cover Gutter Spout Guards help protect your RV's gutter spouts and aid in RV cover installation. The 6-inch, spherical-shaped guards simply snap onto your RV's gutter spouts. This allows you to put on your RV cover without snagging. The guards fit both narrow and wide mouth spouts and are compatible with all RV cover brands. Includes 4 gutter spout guards that are constructed out of durable polyethylene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.