
RV Double Super Wheel Chock with Rope, 4PK
Mfr # 44478
Zoro # G715891976
product price: $32.95
/pk 4, $8.24/eaKey Features
Depth
8.25 in
Color
Yellow
Length
11 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44478
Zoro #
G715891976
UPC #
014717444781
Country of Origin
United States
Dimensions
Depth
8.25 in
Length
11 in
Details
Color
Yellow
Material
Plastic
Description
Camco's RV Double Super Wheel Chock with Rope is designed to keep your trailer in place and allows you to re-hitch with confidence. 2 Super Wheel Chocks are connected by a rope with handle, which makes removing the chocks from the wheel safe and easy. The handle provides easy carrying. Constructed of durable plastic with UV inhibitors. Fits tires up to 29in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.