Shop CAMCO
See all product information
Create Account
PowerGrip 50 ft. 30 amps Extension Cord 1 pk
Mfr # 55197
Zoro # G8674999
product price:
$
136.99
/ea
Free Shipping & Returns
Key Features
Max. Amps
30 A
Gauge/Conductor
10
Plug Configuration
TT-30P
Cord Length
50 ft
Wire Size
10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55197
- Zoro #
- G8674999
- UPC #
- 14717551977
- Country of Origin
- Unknown
Dimensions
- Cord Length
- 50 ft
- Wire Size
- 10 AWG
Details
- Item
- Power Cord
- Max. Amps
- 30 A
- Gauge/Conductor
- 10
- Plug Configuration
- TT-30P
- Voltage
- 125V
- Cord Shape
- Round
- Connection Type
- TT-30R
- Jacket Color
- Black
- Jacket Material
- PVC
- Standards
- UL Listed; ETL listed; CSA Listed
Description
Camco's 30 AMP 50 foot Power Grip Extension Cord features the patented Power Grip handles for ease of use. The 30-amp cord includes a convenient carrying strap.
- • Includes convenient carrying strap
- • Made of highly durable polycarbonate
- • Patented PowerGrip handles make unplugging easier
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.