
RV Fresh Water Blow Out Hose with Ball Valve
Mfr # 36170
Zoro # G415958566
product price: $21.99
/eaKey Features
Depth (In.)
4 in
Material
Plastic
Length
13.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36170
Zoro #
G415958566
UPC #
14717361705
Country of Origin
Viet Nam
Dimensions
Depth (In.)
4 in
Length
13.5 in
Details
Material
Plastic
Color
Black
Description
Camco's RV Fresh Water Blow Out Hose with Ball Valve is a winterization tool that aids in the removal of water from your water lines and eliminates the need to use expensive antifreeze. It is ideal for boats, RVs and sprinkler systems. This kit includes a flexible, 6-inch hose with ball valve and durable brass fittings. The flexible hose can access tight spaces and reduces strain on your pipes and fittings. The ball valve allows you to control the air flow rate. Easy to use, simply attach the barbed fitting to the air compressor quick connect hose and the 3/4-11 1/2 NH male garden hose fitting to your RV or boat's city water inlet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.