Zoro Homepage

RV Range Hood Vent Repair/Replacement Kit - Black

  • Mfr # 42493

  • Zoro # G815810723


product price: $24.79
/ea

Key Features

Depth (In.)
11 in
Length
13 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42493
Zoro #
G815810723
UPC #
14717424936
Country of Origin
United States

Dimensions

Depth (In.)
11 in
Length
13 in

Details

Material
Plastic
Color
Black

Description

Camco's RV Range Hood Vent Repair/Replacement Kit allows you to repair or replace a broken/damaged RV hood vent. Compatible with all RV range hood vents, it fits side wall openings between 10-3/4 x 3-7/8 and 11 x 4-1/8 and accommodates sidewall depths ranging from 5/8 to 1-5/8. Includes: 3 mounting flanges of varying depths, 1 flap and 1 scoop. Product is made of durable polyethylene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.