Zoro Homepage

RV Skylight Insulator - 14in x 22in, Domed

  • Mfr # 45197

  • Zoro # G015810981


product price: $46.99
/ea

Key Features

Color
Silver
Material
Polyester
Depth (In.)
14.13 in
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45197
Zoro #
G015810981
UPC #
14717451970
Country of Origin
Viet Nam

Dimensions

Depth (In.)
14.13 in
Length
4.25 in

Details

Color
Silver
Material
Polyester

Description

Camco's Dome-Shaped RV Skylight Insulator helps deflect damaging sun rays from your RV's skylight. It fits standard 14 x 22 RV skylights with a 4 depth or more. Once installed, the insulator helps reduce heat transfer, increases A/C efficiency and saves energy. This product helps keep your RV cooler in the summer and warmer in the winter. The skylight insulator measures 14 x 22 x 4.5 at the thickest point. Product includes: 1 foam skylight insulator with sewn cover, 2 adjustable straps and installation hardware. Easy to install.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.