
RV Steering Wheel Check Bands
Mfr # 53098
Zoro # G015958539
product price: $21.99
/eaKey Features
Depth (In.)
4 in
Material
Plastic
Length
16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53098
Zoro #
G015958539
UPC #
014717530989
Country of Origin
China
Dimensions
Depth (In.)
4 in
Length
16 in
Details
Material
Plastic
Color
Black
Description
Camco's RV Steering Wheel Check Bands help remind you to perform various RV tasks before you travel to prevent avoidable damage to your rig. Made of PVC and felt, they wrap securely around your steering wheel. Simply snap the band onto the wheel to remember a specific task and remove when it's completed. The pack includes 9 steering wheel check bands 7 pre-labeled and 2 blank; the 2 blank reminders are customizable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.