Zoro Homepage

RV/Marine Shower Head and 60in Shower Hose - Chrome

  • Mfr # 43713

  • Zoro # G615958571


product price: $35.99
/ea

Key Features

Color
Silver
Depth (In.)
6.75 in
Length
11.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43713
Zoro #
G615958571
UPC #
14717437134
Country of Origin
China

Dimensions

Depth (In.)
6.75 in
Length
11.5 in

Details

Color
Silver
Material
Steel

Description

Enjoy longer showers with Camco's ergonomically designed, handheld RV showerhead. Handy on/off switch allows you to pause water flow while shampooing, greatly reducing the amount of water used. This showerhead features five spray patterns from a drenching rain to a gentle massage. This complete kit includes 60 shower hose, showerhead, washers, wall mount and hardware. The shower flex hose features built-in connectors for easy installation to a standard 1/2 shower arm and reinforced construction to eliminate hose kinking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.