Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Stop - Blue, 1ftx 12ft

  • Mfr # 43278

  • Zoro # G215958568


product price: $17.99
/ea

Key Features

Length
12 in
Material
Plastic
Color
Blue
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43278
Zoro #
G215958568
UPC #
14717432788
Country of Origin
China

Dimensions

Length
12 in
Depth (In.)
3 in

Details

Material
Plastic
Color
Blue

Description

Camco RV 1' x 12' Slate Blue Slip Stop keeps everything safe and secure by preventing slipping and sliding. Washable, easily trimmed material works in tool boxes, rugs, van floors, shelves, dash boards or anywhere things slide around or rattle in your RV. Use as a liner between plates, cups and appliances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.