
Small RV Wheel Stop with Lock
Mfr # 44653
Zoro # G915958561
product price: $33.99
/eaKey Features
Depth (In.)
5.7 in
Length
17.75 in
Color
Yellow
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44653
Zoro #
G915958561
UPC #
014717446532
Country of Origin
United States
Dimensions
Depth (In.)
5.7 in
Length
17.75 in
Details
Color
Yellow
Material
Plastic
Description
Camco's Small RV Wheel Stop with Lock is designed to stabilize your trailer with a single piece of equipment. It secures tandem tires to prevent movement while you are parked or re-hitching. It fits between tires with a 26 to 30 diameter and 1-1/2 to 3-1/2 tire spacing. Includes a lock to help prevent theft. The wheel stop is constructed of durable, UV-stabilized resin with a rubber handle; the steel lock bar is zinc-plated for strength. Easy to use, it installs easily between tandem tires and locks for added security
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.