Zoro Homepage

SS COOKWARE, 10 PC NESTING SET

  • Mfr # 43921

  • Zoro # G206434019


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Type
Cookware Set
Material
Stainless Steel, Aluminum
Features
Dishwasher Safe
For Use With
Cooking, Sauteing, Sauce
Diameter
10.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43921
Zoro #
G206434019
UPC #
14717439213
Country of Origin
Viet Nam

Dimensions

Diameter
10.3"

Details

Item
Cookware
Type
Cookware Set
Material
Stainless Steel, Aluminum
Features
Dishwasher Safe
For Use With
Cooking, Sauteing, Sauce
Stockpot Volume
1.25 gal
Saucepan Volume
3 quart
Volume
3 quart

Description

33

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.