
SS COOKWARE, 7 PC NESTING SET
Mfr # 43920
Zoro # G206434101
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Type
Cookware Set
Material
Ceramic, Stainless Steel, Aluminum
Diameter
10.3"
For Use With
Sauce, Sauteing, Cooking
Features
Dishwasher Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43920
Zoro #
G206434101
UPC #
14717439206
Country of Origin
Viet Nam
Dimensions
Diameter
10.3"
Details
Item
Cookware
Type
Cookware Set
Material
Ceramic, Stainless Steel, Aluminum
For Use With
Sauce, Sauteing, Cooking
Features
Dishwasher Safe
Saucepan Volume
2 quart
Stockpot Volume
1.25 gal
Volume
3 quart
Description
32
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.