Zoro Homepage

Stabilizer Jack Pads - Rubber - 6.2" x 6.2" *4-Pack

  • Mfr # 44591

  • Zoro # G204663794


product price: $28.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44591
Zoro #
G204663794
UPC #
14717445917
Country of Origin
China

Description

The Camco recycled rubber stabilizer jack pads help prevent jacks and stabilizers from sinking into soft ground. The flexible material is great for use on uneven surfaces such as gravel, tree roots, and rough earth because it absorbs uneven pressure instead of cracking or wobbling. Recycled rubber stabilizer jack pads are UV resistant, weather-proof, and constructed of recycled materials. Nests perfectly with most stack jacks. Each pad measures 6.5" x 9" X .75". Set of 4. Helps prevent jacks and stabilizers from sinking into soft groundCan be used on uneven surfaces such as gravel, tree roots, etc.Compatible with Camco stabilizer jacks and plastic jack pads, the pad surface is 6.2 ; x 6.2 ;Integrated handle for ease of use, included strap for storageConstructed of recycled materials, UV resistant and weather-proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.