Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stabilizing Jack Pads

  • Mfr # 44541

  • Zoro # G815958579


product price: $23.39
/ea

Key Features

Color
Yellow
Length
15 in
Material
Plastic
Depth (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44541
Zoro #
G815958579
UPC #
14717445412
Country of Origin
United States

Dimensions

Length
15 in
Depth (In.)
13 in

Details

Color
Yellow
Material
Plastic

Description

Camco's RV Large Stabilizer Jack Pads have a large footprint 14 x 12 x .88 and are used to help prevent jacks from sinking into the ground. Use it with stack jacks, trailer tongues, 5th wheel jacks and swing arm supports. It has a built-in handle and contains UV stabilized resin for years of use. The heavy-duty construction and rib design are optimized for increased strength. A storage strap is included for easy storage. Be sure to use with the flat side down to help prevent slipping and sinking. Contains 2 jack pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.